EXCEL - EXL200-675 Excel Enbeam Pigtail OM5 SC/UPC Lime Gre - 200-675

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Multimode 50/125
Kategorie - OM5
Länge - 2 m
Steckverbindertyp - SC
APC-Ausführung - nein
Packung
1 ST
EAN
2000007438255
Artikelnummer
EXL200-675
Herstellernummer
200-675
Hersteller
EXL
Faserart:
Multimode 50/125
Kategorie:
OM5
Länge:
2 m
Steckverbindertyp:
SC
APC-Ausführung:
nein
Farbe:
grün
Excel Enbeam OM5 fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cableis used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Factory terminated under ISO9001 quality control procedures - 100% Optical Test - Batch number tracking - RoHS, Reach/SVHC compliant - LSOH outer sheath
AltroPDF


