Startseite

EXCEL - EXL200-637 Excel Enbeam Pigtail OM1 SC/UPC Grey 1 m - 200-637

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 62,5/125

  • Kategorie - OM1

  • Länge - 1 m

  • Steckverbindertyp - SC

  • APC-Ausführung - nein

Packung

  • 1 ST

EAN

2000007438156

Artikelnummer

EXL200-637

Herstellernummer

200-637

Hersteller

EXL

Faserart:

Multimode 62,5/125

Kategorie:

OM1

Länge:

1 m

Steckverbindertyp:

SC

APC-Ausführung:

nein

Farbe:

grau

Knickschutztülle:

aufgesteckt

Excel multimode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi Loose Buffered - Choice of connectors & lengths - Each cable is individually packaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction - CIBSE TM65 Embodied Carbon: 0.270 kg CO2e