EXCEL - EXL200-602 Excel Enbeam Pigtail OS2 LC/UPC 12 Colou - 200-602

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Singlemode
Kategorie - OS2
Länge - 2 m
Steckverbindertyp - LC
APC-Ausführung - nein
Packung
1 ST
EAN
2000007438088
Artikelnummer
EXL200-602
Herstellernummer
200-602
Hersteller
EXL
Faserart:
Singlemode
Kategorie:
OS2
Länge:
2 m
Steckverbindertyp:
LC
APC-Ausführung:
nein
Farbe:
Satz mit mehreren Farben
Knickschutztülle:
aufgesteckt
Excel singlemode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cableis used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - G.657.A2 Compliant - Choice of lengths - Easy strip - Pack of 12 - Test Certificate with each cable - RoHS Compliant - CIBSE TM65 Embodied Carbon: 0.206 kg CO2e


