EXCEL - EXL200-564 Excel Enbeam Optical Connector SC/APC SM - 200-564

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Steckverbindertyp - SC
Anschlussart - kleben
Ausführung - Verbinder
Geeignet für Faserart - Singlemode
APC-Ausführung - ja
Packung
1 ST
EAN
2000007437951
Artikelnummer
EXL200-564
Herstellernummer
200-564
Hersteller
EXL
Steckverbindertyp:
SC
Anschlussart:
kleben
Ausführung:
Verbinder
Geeignet für Faserart:
Singlemode
APC-Ausführung:
ja
Farbe:
grün
Enbeam SC single piece connectors are designed for quick and easy termination either on-site or in the factory. Suitable for use with both loose tube and tight buffered cable, can be used with epoxy or the cold cure termination systems. The SC range covers Multimode and Singlemode options which includes all colours - Beige, Aqua, Violet, Blue and Green options for all Multimode and Singlemode & APC fibre types. All connectors have precision Zirconia ceramic ferrules which are pre-radiused for rapid polishing/finishing. Strain relief boots are included, yellow for singlemode and black for multimode. By using the Excel SC Duplex Clips, two SC Simplex Connectors can be joined to form a single SC Duplex Connector. - High precision ceramic ferrules -Pre-radiused ferrules - Moulded & Cclour-coded shrouds - 900 micron and 3 mm boot & crimp included - CIBSE TM65 Embodied Carbon: 0.025 kg CO2e
AltroPDF


