EXCEL - EXL200-548 Excel Enbeam Pigtail OS2 LC/UPC 12 Colou - 200-548
.jpg?857584758B6F619082758472876F6293AF72B391956585849372A294B18A7D93A38EA1959E7C889380738D929F966281AF6D85777B659AA4B7&ts=1781163193757)
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Singlemode
Kategorie - OS2
Länge - 1 m
Steckverbindertyp - LC
APC-Ausführung - nein
Packung
1 ST
EAN
2000007437876
Artikelnummer
EXL200-548
Herstellernummer
200-548
Hersteller
EXL
Faserart:
Singlemode
Kategorie:
OS2
Länge:
1 m
Steckverbindertyp:
LC
APC-Ausführung:
nein
Farbe:
Satz mit mehreren Farben
Knickschutztülle:
aufgesteckt
Excel singlemode fibre optic pigtails are manufactured from the highest quality 900 µm optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levelsof the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi loose buffered - Each cable is individually packaged and labelled - Test certificate with each cable - RoHS compliant - Bend insensitive construction - CIBSE TM65 Embodied Carbon: 1.248 kg CO2e


