EXCEL - EXL200-546 Excel Enbeam Pigtail OM3 LC/UPC 12 Colou - 200-546

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Faserart - Multimode 50/125
Kategorie - OM3
Länge - 1 m
Steckverbindertyp - LC
APC-Ausführung - nein
Packung
1 ST
EAN
2000007437852
Artikelnummer
EXL200-546
Herstellernummer
200-546
Hersteller
EXL
Faserart:
Multimode 50/125
Kategorie:
OM3
Länge:
1 m
Steckverbindertyp:
LC
APC-Ausführung:
nein
Farbe:
Satz mit mehreren Farben
Knickschutztülle:
aufgesteckt
Excel multimode fibre optic pigtails are manufactured from the highest quality 900 micron optical fibre, terminated with ceramic ferrule connectors of various types. To assist in fast cable preparation and splicing semi tight buffered, easy strip, cable is used as standard. Cable preparation, termination and testing is carried out to strictly managed procedures in an Excel approved, ISO9001 registered manufacturing facility. Each pigtail has a strain relief boot to prolong and maintain performance levels of the assembly. A short distance from the connector a label containing a unique batch number is fixed to cable for quality and traceability purposes. - Semi Loose Buffered - Choice of connectors & lengths - Each cable is individually packaged and labelled - Test Certificate with each cable - RoHS Compliant - Bend insensitive construction - CIBSE TM65 Embodied Carbon: 0.133 kg CO2e
AltroPDF


