Startseite
Neu

EXCEL - EXL200-421 Excel Enbeam FTTX Outlet White Unloaded - 200-421

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Geeignet für Anzahl Kupplungen - 2

  • Mit Kupplungen - nein

  • Geeignet für Faserart - Singlemode

  • Breite - 22 mm

  • Höhe - 86.2 mm

Packung

  • 1 ST

EAN

2000007437098

Artikelnummer

EXL200-421

Herstellernummer

200-421

Hersteller

EXL

Geeignet für Anzahl Kupplungen:

2

Mit Kupplungen:

nein

Geeignet für Faserart:

Singlemode

Breite:

22 mm

Höhe:

86.2 mm

Tiefe:

86.2 mm

The Excel FTTx Surface mount box and faceplate has been designed due to the increasing amount of Passive Optical LAN and FTTx applications such as Fibre to the Home or Fibre to the Desk, requiring the high speed connections provided by Optical Fibre. They provide the flexibility by having a number of options, coming either unloaded, with 2 SCAPC simplex adapters, 1 LCAPC duplex adapter or 2 LCAPC duplex adapters. Inside the surface mount box there are a number of fingers to manage a coil of fibre, to the adapter. - FTTx Surface mount box and faceplate - Available in LC/APC Duplex or SC/APC Simplex - Easy installation - For use in the residential market or Fibre to the Desk applications - 25 Year system warranty