Startseite

EXCEL - EXL200-406 ExcelEnbeam24WayMMFOP8SCDX(16F)Be - 200-406

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Multimode 50/125

  • Faserklasse - OM2

  • Geeignet für Anzahl Kupplungen/Adapter - 48

  • APC-Ausführung - nein

  • Farbe - schwarz

Packung

  • 1 ST

EAN

2000007436985

Artikelnummer

EXL200-406

Herstellernummer

200-406

Hersteller

EXL

Faserart:

Multimode 50/125

Faserklasse:

OM2

Geeignet für Anzahl Kupplungen/Adapter:

48

APC-Ausführung:

nein

Farbe:

schwarz

Geeignet für Anzahl Moduleinsätze:

24

Mit Anzahl Kupplungen/Adapter:

8

Steckverbindertyp außen:

SC-Duplex

Montageart:

482,6 mm (19 Zoll)-Einbau

Mit Pigtails:

nein

Steckverbindertyp innen:

SC-Duplex

RAL-Nummer:

9005

Anzahl der Höheneinheiten (HE):

1

Höhe:

43.5 mm

Breite:

483 mm

Tiefe:

219.5 mm

The Excel range of SC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 48 fibres in 1U of rack space. Each panel is manufactured from high quality 2 mm thick steel powder coat finish to provide a strong and durable unit. To the front of the patch panel the specified number of duplex adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode and green for SMAPC. Each duplex adaptor accommodates two terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, and a 24 way splice bridge. Note that SC panels canbe assembled to order using a combination of adaptors, pigtails and splice cassettes - call to enquire. - Loaded with flangeless adaptors - Multiple cable entry to rear - Up to 48 fibres - 1U rack space design - Recessed adaptors - 25 year systemwarranty - CIBSE TM65 Embodied Carbon: 20.280 kg CO2e