Startseite

EXCEL - EXL200-401 ExcelEnbeam24WayMMFOP4SCDX(8F)Bei - 200-401

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000007436930

Artikelnummer

EXL200-401

Herstellernummer

200-401

Hersteller

EXL

The Excel range of SC patch panels are sliding drawer "tray style"housings suitable for either direct termination or splicing of up to 48 fibres in 1U of rack space. Each panel is manufactured from high quality 2 mm thick steel powder coat finish to provide a strong and durable unit. To the front of the patch panel the specified number of duplex adaptors are loaded from left to right. Each panel utilises colour coded adaptors, beige, aqua and violet for multimode, blue for singlemode and green for SMAPC. Each duplex adaptor accommodates two terminated fibres. Each panel has included within it a set of fixing brackets, and a cable management pack which includes cable entry glands, cable ties, and a 24 way splice bridge. Note that SC panels canbe assembled to order using a combination of adaptors, pigtails and splice cassettes - call to enquire. - Loaded with flangeless adaptors - Multiple cable entry to rear - Up to 48 fibres - 1U rack space design - Recessed adaptors - 25 year systemwarranty - CIBSE TM65 Embodied Carbon: 20.161 kg CO2e