Startseite

EXCEL - EXL200-396 Excel Enbeam 48 Way Splice Holder 2 mm G - 200-396

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Art des Zubehörs/Ersatzteils - Gehäuse

Packung

  • 1 ST

EAN

2000007436886

Artikelnummer

EXL200-396

Herstellernummer

200-396

Hersteller

EXL

Art des Zubehörs/Ersatzteils:

Gehäuse

The Excel Fibre Splice Holde, is a high quality plastic housing with easy place / lift off lid. The unit is designed for up to 48no 2 mm Splice Protectors.. The unit can be used in any enclosure and has a self-adhesive fixing pad on the base, making it perfect for both horizontal and vertical fitting. - Dimensions: Width 87 mm x Depth 40 mm x Height 15 mm - Intended for use with 2 mm x 45 mm splice protectors. (part number 200-397) - Splice holder with Lid - Holds up to 48 2 mm Splice Protectors - Can be stacked - Ideal for High Density installations - CIBSE TM65 Embodied Carbon: 0.171 kg CO2e