Startseite

EXCEL - EXL200-358-AQ Excel Enbeam Optical Fibre Connector SC - 200-358-AQ

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - SC

  • Faserklasse - OM3

  • Anschlussart - kleben

  • Ausführung - Verbinder

  • Geeignet für Faserart - Multimode

Packung

  • 1 ST

EAN

2000007436657

Artikelnummer

EXL200-358-AQ

Herstellernummer

200-358-AQ

Hersteller

EXL

Steckverbindertyp:

SC

Faserklasse:

OM3

Anschlussart:

kleben

Ausführung:

Verbinder

Geeignet für Faserart:

Multimode

Farbe:

türkis

Enbeam SC single piece connectors are designed for quick and easy termination either on-site or in the factory. Suitable for use with both loose tube and tight buffered cable, can be used with epoxy or the cold cure termination systems. The SC range covers Multimode and Singlemode options which includes all colours - Beige, Aqua, Violet, Blue and Green options for all Multimode and Singlemode & APC fibre types. All connectors have precision Zirconia ceramic ferrules which are pre-radiused for rapid polishing/finishing. Strain relief boots are included, yellow for singlemode and black for multimode. By using the Excel SC Duplex Clips, two SC Simplex Connectors can be joined to form a single SC Duplex Connector. - High precision Ceramic Ferrules -Pre-radiused ferrules - Moulded & Colour-Coded shrouds - 900 micron and 3mm boot & crimp included