Startseite

EXCEL - EXL200-353 Excel Enbeam Optical Fibre Conn LC MM SX - 200-353

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Steckverbindertyp - LC

  • Anschlussart - kleben

  • Ausführung - Verbinder

  • Geeignet für Faserart - Multimode

  • APC-Ausführung - nein

Packung

  • 1 ST

EAN

2000007436626

Artikelnummer

EXL200-353

Herstellernummer

200-353

Hersteller

EXL

Steckverbindertyp:

LC

Anschlussart:

kleben

Ausführung:

Verbinder

Geeignet für Faserart:

Multimode

APC-Ausführung:

nein

Farbe:

beige

Enbeam LC small-form-factor single piece connectors are designed for quick and easy termination either on-site or in the factory. Suitable for use with both loose tube and tight buffered cable, can be used with epoxy or the cold cure termination systems. The LC range covers Multimode and Singlemode options in both simplex and duplex options, which include all colours - Beige, Aqua, Violet and Blue options for all Multimode and Singlemode fibre types. All connectors have precision Zirconia 1.25mm ceramic ferrules which are pre-radiused for rapid polishing/finishing. - High Density, Small Form Factor - Singlemode & Multimode variants - High precision Ceramic Ferrules - Pre-radiused ferrules - Colour-Coded shrouds - 900 micron and ruggedised boots & crimp included - CIBSE TM65 Embodied Carbon: 0.013 kg CO2e