Startseite

EXCEL - EXL106-980 Excel Cat6A Outdoor Patch Lead S/FTP 0.5 - 106-980

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6A (IEC)

  • Kabeltyp - S/FTP

  • Länge - 0.5 m

  • Steckverbindertyp Anschluss 1 - RJ45 8(8)

  • Mantel-Farbe - schwarz

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

0,5 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

2000007434684

Artikelnummer

EXL106-980

Herstellernummer

106-980

Hersteller

EXL

Kategorie:

6A (IEC)

Kabeltyp:

S/FTP

Länge:

0.5 m

Steckverbindertyp Anschluss 1:

RJ45 8(8)

Mantel-Farbe:

schwarz

Steckverbindertyp Anschluss 2:

RJ45 8(8)

Knickschutztülle:

angespritzt

Ausführung flammwidrig:

nein

Rasthebelschutz:

nein

Kabelkonstruktion:

1x4

Farbe der Knickschutztülle:

schwarz

Pinbelegung:

1:1

AWG-Querschnitt:

26

Excel Cat6A external outdoor patch leads S/FTP offer a rugged, waterproof UV resistant shielded patch lead for outdoor use with our external grade bulk cable and IP68 coupler solutions. Designed to the current ISO and EIA/TIA standards for Class EA/Augmented Category 6A performance these products are intended to deliver reliable, high network performance including support of 10GBase-T, 10 Gigabit Ethernet and PoE++. Each Excel Category 6A patch leads consists of 4 twisted pairs of 26AWG stranded copper wires, an aluminium/polyester foil tape provides an individual screen for each pair suitable in screened or unscreened installations. These pairs are then cabled together, with different lay lengths to ensure optimum performance and completed with an overall foil wrap and braid. Operating temperature range: −10 °C to +60 °C Staggered pin RJ45 screened plugs, terminate the cable, and each lead is fitted with colour coded slimline moulded boots with small new design plug unique to excel making them a great patch chord for use in outdoor patching to CCTV camera or access points. - Water proof and UV resistant PE sheath - Suitable for 10 Gigabit 10GBase-T applications - Supports PoE++ applications - Individual foil screen and overall braid - Suitable for screened or unscreened installations - Outer jacket material LLDPE - CIBSE TM65 Embodied Carbon: 0.259 kg CO2e