Startseite

EXCEL - EXL103-213 Excel Cat6A Mini Patch Lead 28AWG 3 m Vi - 103-213

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6A (IEC)

  • Steckverbindertyp Anschluss 1 - RJ45 8(8)

  • Mantel-Farbe - violett

  • Steckverbindertyp Anschluss 2 - RJ45 8(8)

  • Knickschutztülle - angespritzt

Packung

  • 1 ST

EAN

2000007433595

Artikelnummer

EXL103-213

Herstellernummer

103-213

Hersteller

EXL

Kategorie:

6A (IEC)

Steckverbindertyp Anschluss 1:

RJ45 8(8)

Mantel-Farbe:

violett

Steckverbindertyp Anschluss 2:

RJ45 8(8)

Knickschutztülle:

angespritzt

Ausführung flammwidrig:

ja

Rasthebelschutz:

nein

Kabelkonstruktion:

1x4

Farbe der Knickschutztülle:

violett

Pinbelegung:

1:1

AWG-Querschnitt:

28

Halogenfrei nach EN IEC 60754-2:

ja

Excel 28AWG Cat6A mini patch leads take the performance capabilities of copper infrastructure to new levels. Designed to the current ISO and EIA/TIA standards for Class EA/Augmented Category 6A performance these products are intended to deliver reliable,high network performance including support of 10GBase-T, 10 Gigabit Ethernet and PoE++. Each Excel Category 6A patch lead consists of 4 twisted pairs of 28AWG stranded copper wires, with an aluminium/polyester foil screen making them suitable for screened or unscreened installations. These pairs are then cabled together, with different lay lengths to ensure optimum performance. Staggered pin RJ45 screened plugs, terminate the cable, and each lead is fitted with colour coded slimline moulded boots with small new design plug unique to excel making them a great patch chord for use in high density patching with better airflow and tidier installations. - 28AWG Cat6A high flexibility - Suitable for 10 Gigabit 10GBase-T applications - Supports PoE++ applications - Individual foil screen over each pair - Suitable for screened or unscreened installations - 4.80 mm reduced diameter cable