Startseite

EXCEL - EXL100-728 Excel Cat5e 2U 48 Port UTP Patch Panel B - 100-728

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Buchsen/Kupplungen - 48

  • Kategorie - 5E

  • Anschlussart - LSA

  • Steckverbindertyp - RJ45 8(8)

  • Geschirmt - nein

Packung

  • 1 ST

EAN

2000007432321

Artikelnummer

EXL100-728

Herstellernummer

100-728

Hersteller

EXL

Anzahl der Buchsen/Kupplungen:

48

Kategorie:

5E

Anschlussart:

LSA

Steckverbindertyp:

RJ45 8(8)

Geschirmt:

nein

Farbe:

schwarz

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

2

Höhe:

88 mm

Breite:

480 mm

Tiefe:

33 mm

Excel Category 5e Patch Panels comply with the current standards for enhanced Category 5. Each panel offers a choice of labelling with the option to use the screen printed fields on the panel facia or the slide label system or pre printed 1‐96 labelling scheme which is enclosed with each panel. Ease of installation is assured with ample rear cable management positions and LSA IDC blocks. A choice of port density - 16 & 24 Port 1U, 48 Port 2U (100-724 = 3U) - is available to suit all applications. Each panel is available in a choice of colours to allow identification of either applications, departments or services. Cage nuts and mini cable ties are included with each panel. - Category 5e - Cage nuts and mini cable ties included - LSA Style Termination Blocks - T568A/B Wiring Configuration - 25 Year system warranty - Supports Gigabit Ethernet