EXCEL - EXL100-701 Excel Din Mountable Module for Keystone - 100-701

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Bauform des Tragschienenadapters - gerade
Befestigungsart - Hutschiene 32 mm
Werkstoff - Kunststoff
Packung
1 ST
EAN
2000007432123
Artikelnummer
EXL100-701
Herstellernummer
100-701
Hersteller
EXL
Bauform des Tragschienenadapters:
gerade
Befestigungsart:
Hutschiene 32 mm
Werkstoff:
Kunststoff
The Excel DIN Rail mounting bracket allows keystone jacks to be mounted singularly onto a standard 32mm DIN Rail at an angle to reduce bend radius and save space within the enclosures when mounted. Each mounting bracket has an integrated dust cover for protection on unused ports and individual labelling areas for identification. When used with Screened Keystone jacks, the grounding spring makes contact with the outer casing of the keystone jack to give a secure earthing point through to the Din Rail. - DIN rail mountable - Intergrated dust cover - Intergrated label holder
AltroPDF