Startseite
Neu

EXCEL - EXL100-470 Excel Plus Cat5e 24 Port 1U Patch Panel - 100-470

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Buchsen/Kupplungen - 24

  • Kategorie - 5E

  • Anschlussart - LSA

  • Steckverbindertyp - RJ45 8(8)

  • Geschirmt - nein

Packung

  • 1 ST

EAN

2000007431096

Artikelnummer

EXL100-470

Herstellernummer

100-470

Hersteller

EXL

Anzahl der Buchsen/Kupplungen:

24

Kategorie:

5E

Anschlussart:

LSA

Steckverbindertyp:

RJ45 8(8)

Geschirmt:

nein

Farbe:

schwarz

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

1

Höhe:

44 mm

Breite:

480 mm

Tiefe:

28.4 mm

Excel Plus Category 5e Patch Panels comply with the currrent standards for enhanced Category 5. Each panel consists of a number of 8 way blocks of RJ45 sockets, housed in a high quality plastic moulding. To the front of the panel this moulding contains the new easy to use slide label system. Each block of 8 sockets has its own label which can be removed from either side of the covered label field. The label strip itself is protected by a clear, tough plastic insert. Ease of installation is assured with ample rear cable management positions and LSA IDC blocks. A choice of port configurations - 24 Ports in 1U or 48 Ports in 2U – is available to suit all applications. Cage nuts and mini cable ties are included with each panel. - Category 5e - Supports gigabit ethernet - LSA style termination blocks, T568A/B wiring configuration - Pre printed 1‐96 self adhesive labelling included - Power sum compliant - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 13.981 kg CO2e