Startseite

EXCEL - EXL100-394 Excel Cat6 48 Port Patch Panel 1U R/Angl - 100-394

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Buchsen/Kupplungen - 48

  • Kategorie - 6

  • Anschlussart - LSA

  • Steckverbindertyp - RJ45 8(8)

  • Geschirmt - nein

Packung

  • 1 ST

EAN

2000007430389

Artikelnummer

EXL100-394

Herstellernummer

100-394

Hersteller

EXL

Anzahl der Buchsen/Kupplungen:

48

Kategorie:

6

Anschlussart:

LSA

Steckverbindertyp:

RJ45 8(8)

Geschirmt:

nein

Farbe:

schwarz

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

1

Höhe:

44 mm

Breite:

480 mm

Tiefe:

96 mm

Excel Cat6 48 Port Unscreened Patch Panel 1U LSA Punch Down Right Angled Black, available as part of a range of Cat6 Patch Panels in stock at Mayflex. Excel Category 6 Unscreened Patch Panels have been designed to meet or exceed the latest ISO and TIA requirements for category 6 compliance. Ease of installation is assured with built in rear cable management at a 90˚ angle to the panel facia. Each panel has a screen-printed labelling field positioned above each port, included with the panel is a pre-printed self-adhesive labelling sheet, pre-numbered 1‐ 96, for fast and easy labelling on site. Termination can be made using LSA compatible tools, and cable tie bridges are positioned between the IDC blocks to relieve cable stress. - Available in24 or 48 ports - Backwards compatible - Easy to use slide label system - LSA Style Termination Blocks - Power Sum Compliant - T568A/B Wiring Configuration