Startseite

EXCEL - EXL100-306 Excel Cat6 48 Port Unscreened Patch Pane - 100-306

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Buchsen/Kupplungen - 48

  • Kategorie - 6

  • Anschlussart - LSA

  • Steckverbindertyp - RJ45 8(8)

  • Geschirmt - nein

Packung

  • 1 ST

EAN

2000007429758

Artikelnummer

EXL100-306

Herstellernummer

100-306

Hersteller

EXL

Anzahl der Buchsen/Kupplungen:

48

Kategorie:

6

Anschlussart:

LSA

Steckverbindertyp:

RJ45 8(8)

Geschirmt:

nein

Farbe:

schwarz

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

2

Höhe:

88 mm

Breite:

480 mm

Tiefe:

33 mm

Excel Cat6 48 Port Unscreened Patch Panel 2U LSA Punch Down Cable Management Black, available as part of a range of Cat6 Patch Panels in stock at Mayflex. Excel Category 6 Unscreened Patch Panels have been designed to meet or exceed the latest ISO and TIA requirements for category 6 compliance. Each panel has a screen-printed labelling field positioned above each port, included with the panel is a pre-printed self-adhesive labelling sheet, pre-numbered 1‐ 96, for fast and easy labelling on site. Termination can be made using LSA compatible tools, and cable tie bridges are positioned between the IDC blocks to relieve cable stress. Each panel consists of a number of 8 way blocks of RJ45 sockets, housed in a high quality plastic moulding. - Available in 24 or 48 ports - Backwards compatible - Rear cable management - LSA Style Termination Blocks - Cage nuts and mini cable ties included - T568A/B Wiring Configuration - CIBSE TM65 Embodied Carbon: 0.034 kg CO2e