Startseite

EXCEL - EXL100-302 Excel Cat6 24P Unscrn Patch Panel 1U R/A - 100-302

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Buchsen/Kupplungen - 24

  • Kategorie - 6

  • Anschlussart - LSA

  • Steckverbindertyp - RJ45 8(8)

  • Geschirmt - nein

Packung

  • 1 ST

EAN

2000007429727

Artikelnummer

EXL100-302

Herstellernummer

100-302

Hersteller

EXL

Anzahl der Buchsen/Kupplungen:

24

Kategorie:

6

Anschlussart:

LSA

Steckverbindertyp:

RJ45 8(8)

Geschirmt:

nein

Farbe:

schwarz

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

1

Höhe:

44 mm

Breite:

480 mm

Tiefe:

96 mm

Excel Cat6 24 Port Unscreened Patch Panel 1U LSA Punch Down Right Angled Black, available as part of a range of Cat6 Patch Panels in stock at Mayflex. Excel Category 6 Unscreened Patch Panels have been designed to meet or exceed the latest ISO and TIA requirements for category 6 compliance. Ease of installation is assured with built in rear cable management at a 90˚ angle to the panel facia. Each panel has a screen printed labelling field positioned above each port, included with the panel is a pre-printed self-adhesive labelling sheet, pre-numbered 1‐ 96, for fast and easy labelling on site. Termination can be made using LSA compatible tools, and cable tie bridges are positioned between the IDC blocks to relieve cable stress. - Available in 24or 48 ports - Backwards compatible - Rear cable management - LSA Style Right Angled Termination - Cage nuts and mini cable ties included - T568A/B Wiring Configuration - CIBSE TM65 Embodied Carbon: 28.388 kg CO2e