EXCEL - EXL100-292 Excel 1 Gang S/Steel K/stone F/plate&Bac - 100-292

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Anzahl der Einheiten - 1
Farbe - Edelstahl
Werkstoff - Metall
Werkstoffgüte - Edelstahl
Breite - 86 mm
Packung
1 ST
Grüne Produktbewertung
CO2-Fußabdruck von Produkten
0,4 kg CO₂-Äquivalent
EAN
2000007429642
Artikelnummer
EXL100-292
Herstellernummer
100-292
Hersteller
EXL
Anzahl der Einheiten:
1
Farbe:
Edelstahl
Werkstoff:
Metall
Werkstoffgüte:
Edelstahl
Breite:
86 mm
Höhe:
86 mm
Excel Single Gang Stainless Steel Keystone Faceplates allow the deployment of Excel Keystone Jacks in either a 1 Port or 2 Port configuration. They are supplied with a 35 mm deep metal back box that can be drilled to accept conduit entry as required. Each faceplate is supplied with both standard and Torx T10 tamper resistant fixing screws making them ideal for installation in a variety of situations both public and secure. The stainless steel faceplates are designed to have "clean lines"by only showing the shutter and label position. - Brushed stainless steel faceplates - 1 port keystone version - Supplied with standard & security screws - Single gang 35 mm back box supplied - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 1.417 kg CO2e


