EXCEL - EXL100-280 Excel Office Ang Shutter K/S Jack 25x50 - 100-280

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Verwendung - einbaubarer Datenverbinder
Farbe - weiß
Werkstoff - Kunststoff
Befestigungsart - einrasten
Gerätebreite - 25 mm
Packung
1 ST
Grüne Produktbewertung
CO2-Fußabdruck von Produkten
0,2 kg CO₂-Äquivalent
EAN
2000007429567
Artikelnummer
EXL100-280
Herstellernummer
100-280
Hersteller
EXL
Verwendung:
einbaubarer Datenverbinder
Farbe:
weiß
Werkstoff:
Kunststoff
Befestigungsart:
einrasten
Gerätebreite:
25 mm
Gerätehöhe:
50 mm
A range of mounting options are available for the Excel Keystone Tool‐less Jacks that allow them to be installed in a number of situations. This flexibility results in the ability to have the same jacks terminating the cable in the patch panel and at theoutlet. These shutters are available in the Euro Module size of 25 x 50 mm. They come with windows and labels fitted to complete the installation. Blanking plates available in half and single size are available in the Euro Module size to configure single or triple outlets. - Office range - Available in white/grey - Angled design optimises space whilst ensuring minimal stress to installed cables - 25x50 mm angled shutter - Compatible with a range of faceplates - Labelling field - CIBSE TM65 Embodied Carbon: 0.120 kg CO2e


