Startseite

EXCEL - EXL100-230 Excel ExpressNet Panel - 4 Module - Empt - 100-230

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - sonstige

  • Geeignet für Anzahl Buchsen/Kupplungen - 24

  • Geschirmt - nein

  • Farbe - Silber

  • Montageart - 482,6 mm (19 Zoll)-Einbau

Packung

  • 1 ST

EAN

2000007429031

Artikelnummer

EXL100-230

Herstellernummer

100-230

Hersteller

EXL

Kategorie:

sonstige

Geeignet für Anzahl Buchsen/Kupplungen:

24

Geschirmt:

nein

Farbe:

Silber

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

1

Höhe:

44.4 mm

Breite:

482 mm

Tiefe:

73 mm

The Excel ExpressNet Panel accepts either and/or both copper and fibre modules. The ability to have fibre and copper presented in one panel offers flexibility in the installation, reduces required rack space and provides future proofing in system design. Useful in the extremes of installations from data centres where the ExpressNet panel may aid separation of the routes of cabling, to a remote wall box that has a small number of fibre and copper links, the ExpressNet panel will suit any environment. The construction of the panel has a chrome colour finish and may be used for either screened or unscreened copper cabling and LC or MTP fibre connectivity. A 4 or 8 module ExpressNet panel is available, both using 1U of rack space. - Available in 4/8 modules - Accepts Copper & Fibre ExpressNet Modules - 1U of Rack Space - Toolless assembly and module fitting - 25 Year system warranty