Startseite

EXCEL - EXL100-213-24 Excel Cat6 Unscr Angled T/Less Jack 180d - 100-213-24

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6

  • Steckverbindertyp - RJ45 8(8)

  • Ausführung - Buchse (Jack)

  • Geschirmt - nein

  • Geeignet für Rundkabel - ja

Packung

  • 1 ST

EAN

2000007428898

Artikelnummer

EXL100-213-24

Herstellernummer

100-213-24

Hersteller

EXL

Kategorie:

6

Steckverbindertyp:

RJ45 8(8)

Ausführung:

Buchse (Jack)

Geschirmt:

nein

Geeignet für Rundkabel:

ja

Spezialwerkzeug notwendig:

nein

Geeignet für Flachkabel:

nein

Geeignet für massive Leiter:

ja

Farbe:

schwarz

Excel Cat6 UTP Unscreened Angled Keystone Jack Toolless Black Box 24, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. The angled design of the socket face makes this product ideal for high density frames. Traditional horizontal patch cable management bars can be removed or reduced in number as the leads follow a natural route to the left or right of the panel and the cabinets vertical management. To the rear of the socket the design is exactly the same as the excel keystone range, enabling standard termination and cable dressing practices to be followed. The socket itself is housed in a high quality ABS plastic housing, which opens a the rear in a butterfly manner to reveal the IDC termination points. Once the conductors of the cable to be terminated are fed into a management cap the process is completed by snapping the 'butterfly wings' together to complete the termination. Third party verification by Delta assures this high performance jack exceeds therequirements of the ISO, EN & TIA component standards. - ISO, EN & TIA compliant - Toolless termination design - Angled Keystone Design - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - Delta 3rd party verified - CIBSE TM65 EmbodiedCarbon: 6.349 kg CO2e