Startseite

EXCEL - EXL100-204-24 Excel Cat5e Unscreened T/less Jack 180de - 100-204-24

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 5E

  • Steckverbindertyp - RJ45 8(8)

  • Ausführung - Buchse (Jack)

  • Geschirmt - nein

  • Geeignet für Rundkabel - ja

Packung

  • 1 ST

EAN

2000007428768

Artikelnummer

EXL100-204-24

Herstellernummer

100-204-24

Hersteller

EXL

Kategorie:

5E

Steckverbindertyp:

RJ45 8(8)

Ausführung:

Buchse (Jack)

Geschirmt:

nein

Geeignet für Rundkabel:

ja

Spezialwerkzeug notwendig:

nein

Geeignet für Flachkabel:

nein

Geeignet für massive Leiter:

ja

Farbe:

schwarz

Excel Cat5e UTP Unscreened Keystone Jack Toolless Black Box 24, available as part of our range of excel Cat5e keystone jacks for RJ45 network connections. Excel toolless jack is one of the simplest methods of providing a high level of repeatable quality of fast termination. Suitable for both traditional and pre-terminated installations, each jack has a standard RJ45 keystone jack footprint and is suitable for mounting in the Excel shutters, faceplates and patch panel frames detailed in this catalogue. Termination is a quick and simple two stage process, prepare and position the pairs from each cable within the colour coded termination cap, once in place the termination cap is snapped onto the IDC block providing a high quality termination first time, every time without the need for separate tooling. - IDC point at 180 degrees to jack - Toolless termination design - ETL Verified - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - ISO, EN & TIA compliant - CIBSE TM65 Embodied Carbon: 6.063 kg CO2e