Startseite
Neu

EXCEL - EXL100-152 Excel Cat6A P/Lead F/FTP LSOH Blade 2 m - 100-152

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6A (IEC)

  • Kabeltyp - F/FTP

  • Länge - 2 m

  • Steckverbindertyp Anschluss 1 - RJ45 8(8)

  • Mantel-Farbe - grau

Packung

  • 1 ST

EAN

2000007428249

Artikelnummer

EXL100-152

Herstellernummer

100-152

Hersteller

EXL

Kategorie:

6A (IEC)

Kabeltyp:

F/FTP

Länge:

2 m

Steckverbindertyp Anschluss 1:

RJ45 8(8)

Mantel-Farbe:

grau

Steckverbindertyp Anschluss 2:

RJ45 8(8)

Knickschutztülle:

angespritzt

Ausführung flammwidrig:

ja

Rasthebelschutz:

nein

Kabelkonstruktion:

1x4

Farbe der Knickschutztülle:

grau

Pinbelegung:

1:1

AWG-Querschnitt:

26

Excel Category 6A (Augmented Category 6) patch leads take the performance capabilities of copper infrastructure to new levels. Designed to the current ISO and EIA/TIA standards for Class Ea augmented Category 6A performance these products are intended todeliver reliable, high network performance including support of emerging applications such as 10GBase-T, 10 Gigabit Ethernet. Each Excel Category 6A patch lead consists of 4 twisted pairs of 26AWG stranded copper wires, an aluminium/polyester foil tape provides an individual screen for each pair. These pairs are then cabled together, with different lay lengths to ensure optimum performance. Staggered pin RJ45 Screened plugs, terminate the cable, and each lead is fitted with colour coded slimline moulded boots, suitable for use in high density router or switch blades. - Specified to 500 MHz - Suitable for 10 Gigabit 10GBase-T, PoE++ applications - Individual foil screen over each pair - Blade style moulded strain relief boot with clip protector - LSOH outer sheath 6.2 mm Dia - CIBSE TM65 Embodied Carbon: 0.475 kg CO2e