EXCEL - EXL100-092 Excel1UStand-offBrackets(Pair) - 100-092

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung - Tiefenstrebe
Werkstoff - Metall
Höhe - 45 mm
Farbe - schwarz
Packung
1 ST
EAN
2000007427938
Artikelnummer
EXL100-092
Herstellernummer
100-092
Hersteller
EXL
Ausführung:
Tiefenstrebe
Werkstoff:
Metall
Höhe:
45 mm
Farbe:
schwarz
Excel Stand-off brackets for mounting patch panels or PDUs within a rack or cabinet without taking up any U space. The brackets can be deployed on the side of the 19"profile and use the void with a 800mm wide rack. They can also be installed orientated towards the rear to move PDUs/patch panels away from the 19"profiles. When used for mounting PDUs these brackets are perfect at allowing for the PDU to be deployed and avoid any fouling of other IT and networking equipment installed. These brackets can used as way to leverage every bit of space out of an existing rack that has run out of traditional horizontal U mounting space. - 0U space mounting - Supplied in pairs - Multiple mounting postions - 25 years System Warranty
AltroPDF


