Startseite

EXCEL - EXL100-032 Excel Cat6A 24 Port Screened P/Panel 1U - 100-032

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Anzahl der Buchsen/Kupplungen - 24

  • Kategorie - 6A (IEC)

  • Anschlussart - LSA

  • Steckverbindertyp - RJ45 8(8)

  • Geschirmt - ja

Packung

  • 1 ST

EAN

2000007427570

Artikelnummer

EXL100-032

Herstellernummer

100-032

Hersteller

EXL

Anzahl der Buchsen/Kupplungen:

24

Kategorie:

6A (IEC)

Anschlussart:

LSA

Steckverbindertyp:

RJ45 8(8)

Geschirmt:

ja

Farbe:

schwarz

Anzahl der Höheneinheiten (HE):

1

Höhe:

44 mm

Breite:

482.5 mm

Tiefe:

95 mm

Excel Category 6a Screened Patch Panels have been designed to meet or exceed the latest ISO and TIA requirements for category 6a compliance. Ease of installation is assured with built in rear cable clamps to ensure quality grounding is achieved. Each panel has a screen printed labelling field positioned above each port,. Termination can be made using LSA compatible tools, and cable tie bridges are positioned between the IDC blocks to relieve cable stress. Each panel consists of a number of 6 way blocks of RJ45 sockets, housed in screened quality moulding. - Earthing kit, cage nuts and mini cable ties included - Fast fit rear cable management - For Screened systems - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 30.242 kg CO2e