EXCEL - EXL100-022-BK Excel Angled Shutter LJ6C for Keystone J - 100-022-BK

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Verwendung - einbaubarer Datenverbinder
Farbe - schwarz
Werkstoff - Kunststoff
RAL-Nummer (ähnlich) - 9011
Befestigungsart - einrasten
Packung
1 ST
EAN
2000007427464
Artikelnummer
EXL100-022-BK
Herstellernummer
100-022-BK
Hersteller
EXL
Verwendung:
einbaubarer Datenverbinder
Farbe:
schwarz
Werkstoff:
Kunststoff
RAL-Nummer (ähnlich):
9011
Befestigungsart:
einrasten
Gerätebreite:
22 mm
Gerätehöhe:
37 mm
A range of mounting options are available for the Excel Keystone Tool‐less Jacks that allow them to be installed in a number of situations. This flexibility results in the ability to have the same jacks terminating the cable in the patch panel and at theoutlet. The angled design optimises space whilst ensuring minimal stress to installed cables These shutters are available in the LJ6C size of 22.5 x 37 mm. They come with windows and labels fitted to complete the installation. Blanking plates available in half and single size are available in the Euromod size to configure single or triple outlets. - Choice of colours - Compatible with a range of faceplates - With labelling field - Fits industry standard Lj6C apertures - CIBSE TM65 Embodied Carbon: 0.096 kg CO2e


