ALPHA ELETTRONICA SR - ALPNSG1005V1 SWITCH GIGABIT ETHERNET 5 PORTE - UNM... - NSG1005V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8017443685857
Artikelnummer
ALPNSG1005V1
Herstellernummer
NSG1005V1
Hersteller
ALP
Connectivity
Type: Gigabit
Technology: Unmanaged
LAN port speed: 10/100/1000Mbps
Backplane speed: 10Gbps
Functions: Auto MDI/MDIX, Auto-negotiation, Plug&Play installation
Standard: IEEE 802.3x, IEEE 802.3az (EEE)
Forwarding mode: Store-and-forward
Number of doors
Nr. porte: 5
Mechanical characteristics
Formato: Desktop
Format: Plastic
Color: Black
Led indications: Alimentazione dispositivo, Stato di ciascuna porta
Cooling down: Passive
Dimensions: 80mm x 106mm x 24mm
Weight: 105g
Supply
Power supply: external
AC Power supply voltage: 0Vac
DC Power supply voltage: 12Vdc
Power supply current: 1A
Power supply power: 12W
Power supply input voltage: 230Vac
Power supply connector: 5,5x2,1mm


