ALPHA ELETTRONICA SR - ALPKUPSM014 MINI UPS 30W BATTERIA 16000MAH - 9/12... - KUPSM014

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Eingangsspannung - 100...240 V
Ausgangswirkleistung - 30 W
Breite - 108 mm
Tiefe - 173 mm
Höhe - 31.8 mm
Packung
1 ST
Grüne Produktbewertung
CO2-Fußabdruck von Produkten
64 kg CO₂-Äquivalent
EAN
8017443685277
Artikelnummer
ALPKUPSM014
Herstellernummer
KUPSM014
Hersteller
ALP
Eingangsspannung:
100...240 V
Ausgangswirkleistung:
30 W
Breite:
108 mm
Tiefe:
173 mm
Höhe:
31.8 mm
Gewicht:
0.51 kg
The KUPSM014 is a compact and intelligent DC UPS (Uninterruptible Power Supply), designed to ensure continuous power supply to electronic devices during power outages. Equipped with a 3.7V lithium-ion battery with a capacity of 8000mAh, it offers a maximum output power of 30W, ideal for supporting equipment such as modems, wireless routers and security cameras.
Output: DC 12V 2.5A
DC 12V 2.5A
DC 9V 2.5A
DC 5V 2.1A
USB 5V 2.1A
Battery: 8000mAh/3.7V Lithium Polymer
General Characteristics
Cooling: Passive - Fanless
Power: 30W
Electronic stabilizer (AVR): no
Noise level at 1m distance: =40dBA
Color: Black
Package content: Input cable, Output cable, UPS, Manual
Input
Input voltage: 100-240Vac
Frequenza ingresso: 50/60Hz
Batteries
Battery technology: Lithium
Autonomy: 90min
Battery Voltage: 3.7V
Battery Capacity: 1 x 16Ah
Battery recharge time (90%): 6hr
Autonomy extension: Not available
Diagnostic
State Indicator: LED
Protections
Output Protections: corto circuito
Mechanical Characteristics
Dimensions: 173mm x 108mm x 31.8mm
Weight: 0.35Kg
Protection: IP20
Enclosure Material: ABS
Thermal Features
Working Temperature: 0/40°C
Recommended Temperature: 25°C
Package Contents
- Mini UPS unit
- 1m 2-pole European plug input network cable
- 40cm 5.5x2.1mm DC connector cable
- 5.5x2.1mm socket to 5.5x2.5mm plug adapter


