ALPHA ELETTRONICA SR - ALP330-065L-3 PULS.INT.1P ON/OFF SALD.ACCIAIO 19MM ... - 330-065L-3

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8017443650312
Artikelnummer
ALP330-065L-3
Herstellernummer
330-065L-3
Hersteller
ALP
General Characteristics
Actuator: vandal proof Button
Form factor: Vandal proof
Type: Interruttore
Behaviour: Bistable
Actuator Form Factor: In rilievo
Luminoso: yes
Luce: Yellow
Tensione illuminazione: 24Vac/dc
Color: Lucido
Contact Types: SPDT
Max current: 5A@250Vac, 5A@36Vdc
Poles N.: 1
Contacts State: ON/ON
Terminals: 5 terminali a saldare
Mounting: Panel with nut
Mounting Hole: ø19mm
Body Material: 304 stainless steel
Caratteristiche Generali
Attuatore: Acciaio inox 304
General Characteristics
Protection Grade: IP65
WorkingTemperature: -10 / 40°C


