ALPHA ELETTRONICA SR - ALP23-51B ADATT.DA SPINA 16A A 3 PR.BIPAS BIA POLY - 23-51B

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
10 ST
EAN
8017443529670
Artikelnummer
ALP23-51B
Herstellernummer
23-51B
Hersteller
ALP
General characteristics
Sockets types: Bipasso P17/11
Nr of Bipasso sockets 2P+T 10/16A: 3
Sockets: 3 Bipasso 2P+T 10/16A
Tipo di spina: Italia 16A
Color: White
Electrical Features
Voltage (Max): 250V
Linkable power (Max): 1500W
Mechanical characteristics
Body material: Reinforced thermoplastic
Contact Material: Copper alloy
Security systems: Alveoli protected from accidental contacts, Socket with child protection


