ABB SPA - ABBZ1204AN N2240.3 AN - TERMOST.XSENS. DA PAVIMENTO - Z1204AN

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8427238099415
Artikelnummer
ABBZ1204AN
Herstellernummer
Z1204AN
Hersteller
ABB
Color: Anthracite. Rated voltage: 230 Vac ±10% / 50-60 Hz. Load power: 2.300 W. Load type: floor heating resistor. Control temperature: +5ºC to +45ºC (Set point). OFF state: at OFF position, the thermostat is off, so that itdoes not address the temperature measured by the floor temperature probe. The relay output contact is open. Temperature accuracy: 0,5º C. Hysteresis: 0,5º C. Floor temperature sensor: NTC, 10 KΩ at 25º C, -40º C. to 80º C. Double isolated cable, 4 m. length. LED light indication: Red and green. Ambient temperature: -20º C to 45º C. Size: 2 modules.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie


