ABB SPA - ABBZ1031BL N2261.21 BL - COM. EL. TAPP.NO INTERBL. - Z1031BL

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8427238229928
Artikelnummer
ABBZ1031BL
Herstellernummer
Z1031BL
Hersteller
ABB
Color: White. Rated voltage: 110 - 250 Vac; 50/60 Hz. Rated current: 700VA@230Vac / 350VA@127Vac. Direct control. Functions: - PERS: standard blinds control. Optionally other N2244 inserts can be connected to the N2261.2 to control the blind from other locations. - LAM: venetian type blinds control. Optionally other N2244 inserts can be connected to the N2261.2 to control the blind from other locations. - Centralization (CEN): one N2261.2 can control all the N2261.2 centrally. Included: white locator LED. Size: 2 modules.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie


