ABB SPA - ABBTS1M3K TS1-M3-K SPAZIATORE TERMINALI PER MS132- - TS1M3K

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
2 ST
EAN
4013614556616
Artikelnummer
ABBTS1M3K
Herstellernummer
TS1M3K
Hersteller
ABB
MS132-K Manual Motor Starters with Push-in Spring terminals are approved as Self-Protected Combination Motor Controllers (Type E) acc. to UL60947-4-1. For this air clearance and creepage distances on the line side of MS132 must be increased, which can beachieved by mounting TS1-K terminal spacers.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie