Startseite

ABB SPA - ABBSK111ARK SK1-11ARK CONT. SEGNAL. 1NA+1NC PER MS-K - SK111ARK

KopierenKopieren
ABB SPA - ABBSK111ARK SK1-11ARK CONT. SEGNAL. 1NA+1NC PER MS-K

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 2 ST

EAN

4013614561313

Artikelnummer

ABBSK111ARK

Herstellernummer

SK111ARK

Hersteller

ABB

Signaling contacts SK1-ARK with Push-in spring terminals signal the tripping of the manual motor starter. For SK1-ARK a red flag in a window on the front of the device indicates the tripping event. The contact positions of SK1-AR don't need to be manually reset after a tripping. They are reset to their original position when the manual motor starter is switched back on. The SK1-ARK signaling contacts signal tripping regardless if it was caused by short-circuit, overload or electrical release (AA1 or UA1). They are attached on the right side of the manual motor starter. Signaling contacts SK1-ARK are available as normally open or normally closed contacts.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie