ABB SPA - ABBRI230 RI-230 RONZATORE MODULARE - RI230

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8012542323358
Artikelnummer
ABBRI230
Herstellernummer
RI230
Hersteller
ABB
The range of bell and buzzer includes modular versions as 12V or 230V types for acoustic signaling in residential and commercial sectors as well as industry application such as alarms notification, supervision and intensive use (schools, factories etc...). To complete the offering TSM and TSR versions also include a transformer: the input is 230V a.c. and the bell is supplied in 12 or 24 V.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie