ABB SPA - ABBPS13165K PS1-3-1-65K BARRE COLL. X 3 MS132K + 1 A - PS13165K

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4013614562969
Artikelnummer
ABBPS13165K
Herstellernummer
PS13165K
Hersteller
ABB
PS1-3-1-65K 3-phase busbar enables an easy and fast parallel connection of 3x MS132-K manual motor starters + 1 lateral aux.contact without the need of any tools by simply pushing the busbar into the terminals. The feeder block is intergated into the busbar, optimizing logistics and planning by reducing the amount of needed parts. The rated current is 65 A. PS1-K busbars are certified for UL Type E and Type F applications.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie