Startseite

ABB SPA - ABBOTDC315FV11 OTDC315FV11 SEZ. 1500VDC 315A 2P - OTDC315FV11

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

CO2-Fußabdruck von Produkten

308 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

6417019872834

Artikelnummer

ABBOTDC315FV11

Herstellernummer

OTDC315FV11

Hersteller

ABB

A fully optimized two-pole DC switch-disconnector for 1500V utility-scale photovoltaic power plants covering 315-630A current range. The new design offers both a size reduction and an increase in efficiency and performance to help manufacturers adapt to the industry’s rapid adoption of 1500V DC solutions. The two-pole 1500V DC concept helps manufacturers improve system efficiency, reducing switch losses by up to 35 percent. Measuring just 150mm wide and 122mm high, the OTDC range of 1500V DC switches is also up to 30 percent smaller than conventional solutions. The compact size of the new OTDC range makes it possible for manufacturers to reduce the size of combiner boxes and inverters. Main characteristics for this particular OTDC type: Disconnect single PV circuit, Approved according to IEC 60947-1, -3

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie