Startseite

ABB SPA - ABBAF305301131 AF305-30-11-31 3P 24-60 VAC/20-60VDC-PLC - AF305301131

KopierenKopieren
ABB SPA - ABBAF305301131 AF305-30-11-31 3P 24-60 VAC/20-60VDC-PLC

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7320500561843

Artikelnummer

ABBAF305301131

Herstellernummer

AF305301131

Hersteller

ABB

The AF305-30-11-31 is a 3 pole - 1000 V IEC or 600 V UL contactor with Main Circuit Bars, controlling motors up to 160 kW / 400 V AC (AC-3) or 250 hp / 480 V UL and switching power circuits up to 500 A (AC-1) or 400 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (24-60 V 50/60 Hz and 20-60 V DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories. Includes Mounting kit, containing all neccessary screws, washers and sockets for connecting the terminals, and screws for mounting the device.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie