ABB SPA - ABB4TBP833032C0100 POLYSAFE IP65 1000X1000X320 PORTA CIECA - 4TBP833032C0100

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
CO2-Fußabdruck von Produkten
299 kg CO₂-Äquivalent
EAN
5411815251115
Artikelnummer
ABB4TBP833032C0100
Herstellernummer
4TBP833032C0100
Hersteller
ABB
Cabinets are delivered assembled. The cabinets are made of self-extinguishing, glass-fibre reinforced and halogen-free polyester, coloured in RAL 7035 (light grey) and offer maximum protection for the operator and the built-in equipment by means of protective insulation and also a high degree of protection of IP65 in accordance with IEC 60529, EN 60529. The cabinets have a degree of protection of IK 10 according to EN 62262 and IEC 62262. Wall, floor, base and pole mounting. Combinable in height, width and depth. Rated insulation voltage Ui= 1000V PSS440 cabinet 1000x1000x320 with continuous doorIP65, IK10
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie