Startseite

ABB SPA - ABB4TBP833028C0100 POLYSAFE IP65 1000X750X320 PORTA CIECA - 4TBP833028C0100

KopierenKopieren
ABB SPA - ABB4TBP833028C0100 POLYSAFE IP65 1000X750X320 PORTA CIECA

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

CO2-Fußabdruck von Produkten

241 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

5411815251108

Artikelnummer

ABB4TBP833028C0100

Herstellernummer

4TBP833028C0100

Hersteller

ABB

Cabinets are delivered assembled. High protection class IP54-IK10 (20J) according to EN/IEC 60529 and EN/IEC 62262. Material: self-extinguishing, hot-pressed, halogen-free, glass-fibre reinforced polyester. Colour: light grey RAL7035, dyed through. Wall,floor, plinth mounting. Combinable in height, width and depth. Protective insulation. Door with 5-point closure. Door opening angle 100 degrees, door hinge can be changed from right to left. Design as cable distributor possible (base mounting). Rated insulation voltage Ui= 1000V. Recyclable: free of metal press-in parts. PSS430 cabinet 1000x750x320 with continuous doorIP65, IK10

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie