Startseite

ABB SPA - ABB4TBP833024C0100 POLYSAFE IP65 1000X500X320 PORTA CIECA - 4TBP833024C0100

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

CO2-Fußabdruck von Produkten

241 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

5411815251092

Artikelnummer

ABB4TBP833024C0100

Herstellernummer

4TBP833024C0100

Hersteller

ABB

Cabinets are delivered assembled. The cabinets are made of self-extinguishing, glass-fibre reinforced and halogen-free polyester, coloured in RAL 7035 (light grey) and offer maximum protection for the operator and the built-in equipment by means of protective insulation and also a high degree of protection of IP65 in accordance with IEC 60529, EN 60529. The cabinets have a degree of protection of IK 10 according to EN 62262 and IEC 62262. Wall, floor, base and pole mounting. Combinable in height, width and depth. Rated insulation voltage Ui= 1000V PSS420 cabinet 1000x500x320 with continuous doorIP65, IK10

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie