ABB SPA - ABB4TBA831129C0100 ARIA54 QUADRO PORTA FINESTRATA - 4TBA831129C0100

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
CO2-Fußabdruck von Produkten
254 kg CO₂-Äquivalent
EAN
5411815234422
Artikelnummer
ABB4TBA831129C0100
Herstellernummer
4TBA831129C0100
Hersteller
ABB
The cabinets are made of light grey (RAL 7035), through-dyed, hot-pressed, glass-fibre reinforced polyester. Threaded bolts are available for mounting the mounting plate and mounting frame. ARIA cabinets offer optimum safety for both users and equipment,thanks to the protective insulation and the high degree of protection of up to IP66. ARIA cabinets withstand continuous temperatures up to 70°C (peak temperatures up to 130°C). Self-extinguishing and halogen-free. Rated insulation voltage Ui = 1000V.PA541 Cabinet with window door 515x415x230 ARIA, double bit 3mm, 3-point locking IP54, IK07
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie


