Startseite

ABB SPA - ABB4TBA831098C0100 ARIA86 QUADRO PORTA CIECA - 4TBA831098C0100

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

CO2-Fußabdruck von Produkten

241 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

5411815234279

Artikelnummer

ABB4TBA831098C0100

Herstellernummer

4TBA831098C0100

Hersteller

ABB

The cabinets are made of light grey (RAL 7035), through-dyed, hot-pressed, glass-fibre reinforced polyester. Threaded bolts are available for mounting the mounting plate and mounting frame. ARIA cabinets offer optimum safety for both users and equipment,thanks to the protective insulation and the high degree of protection of up to IP66. ARIA cabinets withstand continuous temperatures up to 70°C (peak temperatures up to 130°C). Self-extinguishing and halogen-free. Rated insulation voltage Ui = 1000V. PA86 cabinet 835x635x300 ARIA, double bit 3mm, 3-point locking IP66, IK08

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie