Startseite

ABB SPA - ABB2TLA050304R0002 GKEY4 RU - 4 POS. DIE-CAST ER MAN.UNLOCK - 2TLA050304R0002

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7350024484526

Artikelnummer

ABB2TLA050304R0002

Herstellernummer

2TLA050304R0002

Hersteller

ABB

Safety lock GKey with 4 positions for pilot devices, die-cast housing, escape release and manual unlock function. Can be mounted on hinged doors and on sliding doors, both on the left and on the right. Delivered with mechanical tongue actuator, RFID actuator, entry cover and screw bit. GKey is a robust safety lock with a die cast housing for hinged and sliding doors. GKey offers an interlocking function reaching up to PL e/SIL 3 with high level coding. Power is needed to unlock GKey which makes GKeya safety lock. GKey is fitted with a rear escape release button and manual unlocking (auxiliary release). GKey offers four positions for 22 mm pilot devices.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie