ABB SPA - ABB2CSH257995R2011 72642D Fine linea/ampli/derivatore DBUS - 2CSH257995R2011

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8012542579953
Artikelnummer
ABB2CSH257995R2011
Herstellernummer
2CSH257995R2011
Hersteller
ABB
Repeter and End line he Systevo Repeater / switch replaces the previous room bus switch and passive bus termination. The mechanical dimensions are comparable, so the unit can also be used as a replacement in existing installations. The Systevo Repeater enables the room bus and audio bus to be branched and can also be used as an amplifier for them. A repeater unit supports both the room bus and the audio bus, so that one repeater unit is used for both data lines. As the last element in a room/audio bus, end termination on the bus is enabled when jumpers J1 and J2 are plugged in.. 72642D