Startseite

ABB SPA - ABB2CSH240385R2010 89954R4 ALIMENTATORE 24V DC(5A) - 2CSH240385R2010

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8012542403852

Artikelnummer

ABB2CSH240385R2010

Herstellernummer

2CSH240385R2010

Hersteller

ABB

Single-phase power supply 24V DC (5A) EN 60601-1 Single-phase power supply unit (5 A) for the constant DC power supply of the call system in accordance with DIN VDE 0834-1: 2016-06, fulfilment of EN60601-1, 2xMOPP. UL/CSA 60601-1 (E213214) certified. Very compact design due to fully-integrated primary-clocked switching technology. Parallel-switchable and series-switchable for flexible power supply of the call system and its components. Voltage range adjustable, for adaptation to local requirements. DC-OK-Signal (LED/relay) for further interference processing in accordance with DIN VDE 0834-1: 2016-06. Fitted with “push-in” connectors for simple wiring (max. 2.5 mm²). Suitable for top-hat rail mounting in the sub-distribution.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie