pagina iniziale

PEPPERL+FUCHS FA ITA - PEP70128221 UMB800-18H40-E5-2M - 70128221

PEPPERL+FUCHS FA ITA
copiacopia
PEPPERL+FUCHS FA ITA - PEP70128221 UMB800-18H40-E5-2M

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000001492253

Codice prodotto

PEP70128221

Cod. produttore

70128221

Produttore

PEP

Single head system, Front of transducer and housing manufactured entirely from stainless steel, Degree of protection IP68 / IP69K, Short version: 55 mm, Series: -18H, Operating voltage: 10 ... 30 V DC, Output type: 1 switching output E5, PNP NO/NC, programmable, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: cable PUR , 2 m , Polyether based, Housing: Stainless steel 1.4404 / AISI 316L